Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405005808

  • Zoro # G1506556


product price:  $44.19
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1405005808
Zoro #
G1506556
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-32
Tap Size
#10
Overall Length
2-3/8"
Tap Dimension Type
Inch
Shank Dia.
0.194"
Thread Length
7/8"
Pitch Diameter Limit
H5
Thread Size
#10-32
Shank Length
1 15/32 in
55% Thread Drill Size
4.52 mm
Square Size
0.1520 in
65% Thread Drill Size
4.45 mm
75% Thread Drill Size
4.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
Tap Grouping
Tap
List Number
14050
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Material
Powdered Metal
Cutting Direction - Machining
Right Hand
Series
14050
Primary Material Application ISO Code
M, N, P
Thread Limit
H5
Secondary Material Application
Hardened Steel, Stainless Steel
Threads per Inch
32
Secondary Material Application ISO Code
H, M
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Material Grade - Machining
14050
Features
Create Strong Threads without Creating Chips, For Forming Internal Threads
Extended Neck
No
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.36 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.52 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.