This item is Discontinued.

Omron Enclosed Power Relay, 20A, 12VDC, SPST G8P-1A2T-F-DC12

Enclosed Power Relay, 20A, 12VDC, SPST (Discontinued)

  • Mfr # G8P-1A2T-F-DC12
  • Zoro # G1507922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8P-1A2T-F-DC12
Zoro #
G1507922
UPC #
-
Country of Origin
Indonesia

Details

Item - Relay
Enclosed Power Relay
Coil Volts
12V DC
Number of Pins - Relay
4
Contact Form - Relay
SPST-NO
Mounting - Relay
Bottom Flange
Power Consumption - Relay
0.9W
Contact Material
Silver Alloy
Electrical Connection - Power Relay
1/4 in Tab Terminal
Mounting
Flange, Bottom
Standards
UL, CSA, VDE Approved
Features
Class F Coil Insulation, Minimum 6 kV Impulse Surge Withstand
Contact Amp Rating (Resistive)
20A @ 250VAC (NO), 10A @ 250VAC (NC), 20A @ 28VDC (NO), 10A @ 28VDC (NC)
Contact Form
SPST-NO
Hz - Electrical
50 Hz, 60 Hz
Number of Poles
1
Pins
4
Electrical Connection
1/4" Tab Terminal
HP @ 120V
1
Item
Enclosed Power Relay
HP @ 240V
2
Hz
50/60
Response Time
15 msec
Base Type
Square
Series
G8P

Description

Enclosed Power Relay, Contact Form SPST-NO, Electrical Connection 1/4 In. Tab Terminal, Contact Material Silver Alloy, Features Class F Coil Insulation, Minimum 6 kV Impulse Surge Withstand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.