Zoro Homepage
This item is Discontinued.
Panduit 14.3" L Self-Locking Head Heavy Duty Cable Tie BK PK 50 MLT4H-LPALBL

14.3" L Self-Locking Head Heavy Duty Cable Tie BK PK 50 (Discontinued)

  • Mfr # MLT4H-LPALBL
  • Zoro # G1508096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLT4H-LPALBL
Zoro #
G1508096
UPC #
007498311478
Country of Origin
United States

Dimensions

Length
14.3"
Width
0.31"
Width - Cable Tie
0.31"
Max. Bundle Dia.
4"
Approximate Length - Cable Tie
14"
Approximate Length
14"
Length - Cable Tie
14.30"
Thickness
Obsolete P/N

Details

Design - Cable Tie
Standard
Color
Black
Color - Cable Tie
Black
Item
Heavy Duty Cable Tie
Tensile Strength
50 lb.
Material
Aluminum
Temp. Range
122 Degrees to 212 Degrees F
Standards
Obsolete P/N
Tensile Strength - Cable Tie
50 lb.
Indoor/Outdoor
Indoor, Outdoor
Locking Style
Self Lock
Basic Material
Aluminum
Design
Self-Locking Head
Tool Code
ST2MT
Cable Tie Style
Standard

Description

Heavy Duty Cable Tie, Standard, Width 0.31 in, Locking Style Self Lock, Color Black, Tensile Strength 50 lb, Temp. Range Obsolete P/N, Thickness Obsolete P/N, Max. Bundle Dia. 4 in, Material Aluminum, Standards Obsolete P/N, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.