Clear Cast Acrylic Sheet Stock 48" L x 48" W x 0.236" Thick

  • Mfr # 1UNV6

  • Zoro # G1508805


product price:  $97.39
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.236"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UNV6
Zoro #
G1508805
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.236"
Plastic Width
48"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 48 in L
Width
48"
Length
48"
Thickness
0.236"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Tensile Strength
10,500 psi
Material
Acrylic
Machinability
80 %
Shape
Square
Tensile Strength Rating
Excellent
Friction Rating
Not Slippery
Water Absorption Rating
Good
Wear Factor
Fair
UV Resistant
Yes
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Clear
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Temperature Range
-26 Degrees to 180 Degrees F
Minimum Temperature
-26 Degrees F
Grade
Standard
Impact Strength
0.4 ft-lb/in
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Plastic Properties
Transparent
Material Color Family
Clear
Material Type
Standard Grade
Operating Temp. Range
-26 Degrees to 180 Degrees F
Plastic Density
1.2 g/cc
Friction Coefficient
0
Standards
ASTM D638, UL 94
Backing Type
Acrylic Adhesive
Minimum Adhesive Temperature
-20 Degrees F
Water Absorption
0.3 %
Maximum Adhesive Temperature
400 Degrees F
FDA Compliance
21 CFR 177.1010
Fabrication
Cast
Wear Rate
1.40 x 10^-5 cu mm/N-m
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Rockwell Hardness
95 HRM
Dielectric Strength
400 V/mil
Shore Hardness
70 Shore D
UV-Resistant
UV-Resistant
Light Transmission
92 %
Static-Resistant
Not Static-Resistant
Flexural Modulus
350,000 psi
Elongation
5 %
Scratch-Resistant
Scratch-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.234375 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0, Water Absorption 0.3 Percent, Temperature Range -26 Degrees to 180 Degrees F, Plastic Density 1.2 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.