Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
The Perfect Bungee Standard Bungee Strap, S-Hook, 36 In.L, Red B36R

Standard Bungee Strap, S-Hook, 36 In.L, Red (Discontinued)

  • Mfr # B36R
  • Zoro # G1508945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B36R
Zoro #
G1508945
UPC #
897523001788
Country of Origin
Unknown

Dimensions

Width
3/4"
Length
36"
Diameter
3/16"

Details

For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Color
Red
Item
Standard Bungee Strap
End Type
S-Hook
Material
Polyurethane
Body Material
Polyurethane
Hardware Material
Steel

Description

Standard Bungee Strap, End Type S-Hook, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.