Free-Running Helical Insert Repair Kit, Helical Inserts, M10-1.25, M5-0.8, M6-1, M8-1.25, Plain
Mfr # 4937-125
Zoro # G1509304
product price:Â $399.99
/ea
Free Shipping & Returns
Key Features
Insert Types Included
Helical Inserts
Insert Material
18-8 Stainless Steel
Insert Length
7.5 mm, 9 mm, 12 mm, 15 mm
Finish
Plain
Thread Type
Metric Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4937-125
Zoro #
G1509304
UPC #
094706211617
Country of Origin
Multiple
Dimensions
Insert Length
7.5 mm, 9 mm, 12 mm, 15 mm
Thread Size
M10-1.25, M5-0.8, M6-1, M8-1.25
Tap Sizes Included
M10-1.25, M5-0.80, M6-1.00, M8-1.25
Length
Multiple
Drill Bit Sizes Included
1/4 in, 13/32 in, 13/64 in, 21/64 in
Number of Sizes
3
Details
Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Metric Coarse
Number of Inserts
48
Number of Pieces
60
Compatible Material
Metal
Helical Insert Type
Free-Running
System of Measurement
Metric
Includes
M10-1.25 Insert, M5-0.8 Insert, M6-1 Insert, M8-1.25 Insert
Thread Direction
Right Hand
Tang Style
Tanged
Material Grade/Class
18-8
Application
For Metal
Manufacturer Location
Made in USA
Tool Material
Steel
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 1/4 in, 13/32 in, 13/64 in, 21/64 in, Finish Plain, Helical Insert Type Free-Running, Insert Length 7.5 mm, 9 mm, 12 mm, 15 mm, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter Not Applicable, Number of Inserts 4, Number of Pieces 60, Number of Sizes 3, System of Measurement Metric, Tang Style Tanged, Tap Sizes Included M10-1.25, M5-0.80, M6-1.00, M8-1.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.