Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JG-4.0
Zoro #
G1511133
UPC #
-
Country of Origin
Unknown
Dimensions
Length (In.)
60
Shaft Length (In.)
60
Dia.
3/4
Shaft Dia. (In.)
3/4
Details
Type
Gear Drive
Max. RPM
350
Mounting Brackets
Clamp
Material
316 SS
Item
Tank Mixer
Application
Used for mixing tanks containing up to 5000 gallons of liquids with viscosity of 1 cps, up to 2000 gallons at 300 cps or up to 1000 gallons at 100 cps.
Motor
115 or 230V Single Phase
Motor Type
TEFC Electric
HP
3/4
Shaft Material
316 Stainless steel
Propeller
13 in,3 Blade
For Use With
Open Top Tank
Description
Tank Mixer, Gear Drive, - Head, - Size, Length (In.) 60, Max. RPM 350, Shaft Dia. (In.) 3/4, Shaft Length (In.) 60, Dia. 3/4, 3/4 HP, Motor 115 or 230V Single Phase, TEFC Electric, Clamp Mounting Brackets, 13 In.,3 Blade Propeller, - Finish, 316 Stainless steel Shaft Material, For Use With Open Top Tank, 316 SS Material, -, Function -, Used for mixing tanks containing up to 5000 gallons of liquids with viscosity of 1 cps, up to 2000 gallons at 300 cps or up to 1000 gallons at 100 cps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.