Zoro Homepage
This item is Discontinued.
Nupla 16 ga. Eastern Scoop, Steel Blade, 48" L Fiberglass with Polypropylene Outer Jacket Handle 72190

16 ga. Eastern Scoop, Steel Blade, 48" L Fiberglass with Polypropylene Outer Jacket Handle (Discontinued)

  • Mfr # 72190
  • Zoro # G1511167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72190
Zoro #
G1511167
UPC #
738501721901
Country of Origin
Unknown

Dimensions

Handle Length
48"
Blade Length
16-1/2"
Blade Width
11"

Details

Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
Steel
Handle Type
Straight, Ergonomic
Gauge
16 ga.
Item
Eastern Scoop
Blade Type
#2
Color
Yellow

Description

Eastern Scoop, Handle Length 48 In., Handle Type Straight, Ergonomic, Handle Material Fiberglass with Polypropylene Outer Jacket, 16 ga., Steel Blade Material, Blade Type #2, Blade Width 11 In., Blade Length 16-1/2 In., Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.