Pin & Sleeve Receptacle, 20/30 A, - Phase, NEMA 4X

  • Mfr # BB301W

  • Zoro # G1511684


product price:  $99.29
/ea
Free Shipping & Returns

Key Features

Current Rating
20/30 A
Type
Back Box
Color
Gray
Material
Aluminum
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB301W
Zoro #
G1511684
UPC #
783585390451
Country of Origin
China

Dimensions

Width
3 3/4 in
Length
5 1/8 in
Length (Straight Wireway)
5 1/8 in
Display Size
For 16, 20, 30 and 32 Amp Devices
Dimensions
6.94 in x 5.5 in x 5.5 in
Hub Diameter
1 in
Overall Width
5.5 in
Overall Height
5.5 in
Overall Length
6.94 in
Height
5.5 in

Details

Item
Mounting Box
Current Rating
20/30 A
Type
Back Box
Color
Gray
Material
Aluminum
IP Rating
IP54
NEMA Enclosure Rating
4X
Includes
Mounting Screws
For Use With
Twist-Lock(R) Devices
Housing Color
Aluminum
Resistance Properties
Moisture Resistant
Box Type
Feed Through
Hub
1 in
Number of Wires
4
Use With
IEC 309 Pin and Sleeve Devices
Angle
15 Degrees
Amps
20/30
Standards
UL Raintight and External Icing Test
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
10
Cable Entry
Through Hub
Knockouts
1 NPT Hub
Application
Metallic
Temperature Range
Limited By Device
Style
For 20 And 30A Watertight Safety Shroud Receptacles And Inlets
Construction
Cast
Performance
Environmental - Moisture Resistance - IP54 Suitability
Number Of Outlets
Accepts 1-Device
Material Type
Metallic
Number of Gangs
1
Mount Type
Surface
Hub Type
Dead End
Compatible with Series
Twist-Lock(R)
Box Angle
15 Degrees
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Mounting Screws
Industry Standard(s)
UL Raintight and External Icing Test

Description

Hubbell manufactures an extensive line of back boxes for use with IEC Pin and Sleeve devices. Each back box is designed to give the user the maximum amount of wiring room while achieving grounding to metallic conduit. Hubbell back boxes are available in non-metallic and cast metal versions.
• Industrial Grade
• Back Box
• For 20A and 30A 1" NPT Hub

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.