Safety Goggles, Clear Lens, Anti-Fog, Anti-Scratch, Anti-Static, Indirect Vented, V80 Revolution Series

  • Mfr # 14399

  • Zoro # G1511815


product price:  $14.25
/ea

Key Features

Frame Material
Polypropylene and TPR
Frame Color
Blue
Lens Color
Clear
Lens Coating
Anti-Fog, Anti-Static, Scratch-Resistant
Eyewear Venting
Indirect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14399
Zoro #
G1511815
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Polypropylene and TPR
Frame Color
Blue
Lens Color
Clear
Lens Coating
Anti-Fog, Anti-Static, Scratch-Resistant
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
D3
Lens Material
Polycarbonate
Frame Style
OTG
Series
V80 Revolution OTG
Standards
ANSI Z87.1+ 2010
Includes
Headband
X-Ray Detectable
No
UV Protection
99.90%
Foam Lined
No
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
Includes Polarized Lens Coating
No
Venting Type
Indirect
Dielectric Protection
No
Includes No Lens Coatings
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Brow Lining
No
Includes Anti-Fog Lens Coating
Yes
Band Material
Silicone
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Static Lens Coating
Yes
Includes Eye Socket Lining
No
Nose Bridge Material
Polypropylene, TPR
Adjustable Locations
Straps
Eye Socket Lining Material
Silicone
Includes Reader Lens
Reader Lens Not Included
Padding Location
Nose Bridge
Includes Face Shield
Face Shield Not Included
Brow Lining Material
Silicone
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lining Location
Brow, Eye Socket

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, Band Material Silicone, Brow Lining Material Silicone, Dielectric Protection No, Eye Socket Lining Material Silicone, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Blue, Frame Material Polypropylene, TPR, Frame Style OTG, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating Yes, Includes Brow Lining No, Includes Eye Socket Lining No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.