Mercer Cutlery
Deba Knife, 6 In
Mfr # M24106
Zoro # G1511894
original price:
$29.99
9% off
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Single Edge
- Blade Material Stamped High Carbon Stainless Steel
- Handle Balsam
- Handle Color Wood
- NSF Certified No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Knife Guard, 10x2 In M33112P
- MERCER CUTLERY Knife Guard, 8x1-1/2 In M33115P
- MERCER CUTLERY Bread Knife, 10 In, Wide M23210
- MERCER CUTLERY Paring Knife, 3 In., Yellow Handle M23930YL
- MERCER CUTLERY Ultimate White 6" Boning Knife, Curved M18180
- MERCER CUTLERY Usuba Knife, 7 In M24307
- MERCER CUTLERY Boning Knife, Narrow, 6 In., Green Handle M22206GR
- MERCER CUTLERY Genesis Bamboo Magnetic Board Set, 5 pcs. M21960BM
- MERCER CUTLERY Sashimi Knife, Left-Handed, 10"/24cm M24010PLLH
- DEXTER RUSSELL Fillet Knife, Narrow, 9 In, Poly, White 10243
- DEXTER RUSSELL Sheath, 4 In Length 20490
- Mercer Cutlery Knives & Cutlery