WESTWARD 1/2 in Drive Impact Socket Deep Socket, Black Oxide, Steel, 15 mm

  • Mfr # 4LXJ9

  • Zoro # G1515543


product price:  $5.15
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 5/16 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LXJ9
Zoro #
G1515543
UPC #
190735851814
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Size
15mm
Overall Length
3 5/16 in
Socket Depth
Deep
Socket Size
15 mm
Socket Length
3 5/16 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Output Type
6 pt
Category Type
Impact Socket
Standards
ASME B107.110
Material
Chrome Molybdenum Alloy Steel
Impact Rated
Yes
Measurement Type
Metric
Drive Type
Impact
Non-Sparking
No
Non-Magnetic
No
Insulated
No
Compatible Fastener Type
Bolts
Tether Ready
No
Socket Shape
6-Point
Locking
No
Includes Thin Wall
No Thin Wall
Bolt Clearance
16 mm
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 15 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 16 mm, Standards ASME B107.110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.