1/2 in to 1-1/2 in Quick Detachable Bushed Bore 2 Groove V-Belt Pulley 4.95 in OD

  • Mfr # 2BK52

  • Zoro # G1517993


product price:  $48.49
/ea

Key Features

Pulley Outside Dia.
4.95 in
Fits Shaft Dia.
1/2 in to 1-1/2 in
Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2BK52
Zoro #
G1517993
UPC #
698672200912
Country of Origin
Multiple

Dimensions

Pulley Outside Dia.
4.95 in
Fits Shaft Dia.
1/2 in to 1-1/2 in
4L, A, or AX Belt Pitch Dia.
4.2 in
5L, B, or BX Belt Pitch Dia.
4.6 in
A Pitch Diameter
4.2 in
Overall Width
2 3/16 in
Maximum Bore Diameter
1 1/2 in
4L Pitch Diameter
4.2 in
Outside Diameter
4.95 in
Length through Bore
1 1/4 in
BX Pitch Diameter
4.6 in
B Pitch Diameter
4.6 in
Pitch Diameter
4.2 in (4L, A), 4.6 in (5L, B)
AX Pitch Diameter
4.2 in
Face Width
1.75 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
For Bushing Size
H, QT
5L Pitch Diameter
4.6 in
Minimum Bore Diameter
3/8 in

Details

Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
QT
Pulley Bore Type
Quick Detachable Bushed Bore
Construction
web
Industry Number
2BK52
Item
V-Belt Pulley
Set Screw Included
No
Bore Type
Bushed
Material Fabrication
Cast
Pulley Construction
Webbed
Standards
ISO 9001:2015 Certification
Material
Cast Iron
For Bushing Type
Quick Detachable, Split Taper
Weight
3.9 lb
For V-Belt Type
Classical, Cogged
Pulley Industry Number
2BK52

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.2 in, 5L Pitch Diameter 4.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.2 in, B Pitch Diameter 4.6 in, AX Pitch Diameter 4.2 in, BX Pitch Diameter 4.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 4L, 5L, A, AX, B, BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.