Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Brass Body, 100 PK
Mfr # TBC0804.1-100
Zoro # G1518964
product price:Â $8.45
/pk 100, $0.08/eaKey Features
Rivet Head Style
Oval
Rivet Body Material
Brass
Fastener Finish
Plain
Grip Range
0.036 in - 0.067 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TBC0804.1-100
Zoro #
G1518964
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
1/8 in
Rivet Length
1/8 in
Hole Size
0.129 in
Head Height
0.034 in
Head Dia.
0.218 in
Maximum Hole Diameter
0.129 in
Head Diameter
7/32 in
Shank Diameter
0.12 in
Maximum Material Thickness
1/16 in
Overall Length
5/32 in
Body Length
1/8 in
Minimum Material Thickness
1/32 in
Maximum Hole Depth
0.089 in
Description
Semi-Tubular Rivet,1/8 In. L,.12 In. dia,PK100, System of Measurement Inch, Shank Diameter 0.12 in, Overall Length 5/32 in, Product Type Semi-Tubular Rivet, Material Brass, Material Grade/Class Ungraded, Finish Plain, Head Type Dome, Head Diameter 7/32 in, Head Height 0.034 in, Maximum Hole Diameter 0.129 in, Maximum Material Thickness 1/16 in, Minimum Material Thickness 1/32 in, Body Length 1/8 in, Maximum Hole Depth 0.089 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.