Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
New York Wire Screening, Bright Aluminum, 24" W, 25 ft. L, .011" Wire Dia 10200

Screening, Bright Aluminum, 24" W, 25 ft. L, .011" Wire Dia (Discontinued)

  • Mfr # 10200
  • Zoro # G1520337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10200
Zoro #
G1520337
UPC #
-
Country of Origin
Unknown

Dimensions

Mesh Size
18 x 16
Width
24"
Length
25 ft.
Wire Dia.
.011"
Opening Size
18 x 16

Details

Item
Screening
Screen Material
Bright Aluminum
Frame Material
None
Type
Roll
Open Area (%)
71.0

Description

24 in x 25ft Bright Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.