Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 7/32 in L, Stainless Steel Body, 100 PK

  • Mfr # TFC0607-100

  • Zoro # G1520845


product price:  $12.29
/pk 100, $0.12/ea

Key Features

Rivet Head Style
Oval
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
Grip Range
0.151 in - 0.180 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFC0607-100
Zoro #
G1520845
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
3/32 in
Rivet Length
7/32 in
Head Height
0.023 in
Hole Size
0.096 in
Head Dia.
0.147 in
Head Diameter
9/64 in
Body Length
7/32 in
Shank Diameter
0.0937 in
Maximum Hole Diameter
0.096 in
Minimum Material Thickness
5/32 in
Overall Length
15/64 in
Maximum Material Thickness
3/16 in
Maximum Hole Depth
0.064 in

Details

Item
Semi-Tubular Rivet
Rivet Head Style
Oval
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
Grip Range
0.151 in - 0.180 in
System of Measurement
Inch
Material Grade/Class
300
Material
Stainless Steel
Head Type
Dome
Product Type
Semi-Tubular Rivet
Manufacturer Location
Made in USA*
Finish
Plain

Description

Semi-Tubular Rivet,7/32 In. L,PK100, System of Measurement Inch, Shank Diameter 0.0937 in, Overall Length 15/64 in, Product Type Semi-Tubular Rivet, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Head Type Dome, Head Diameter 9/64 in, Head Height 0.023 in, Maximum Hole Diameter 0.096 in, Maximum Material Thickness 3/16 in, Minimum Material Thickness 5/32 in, Body Length 7/32 in, Maximum Hole Depth 0.064 in, Manufacturer Location Made in USA*, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products