This item is Discontinued.

Fluke Power/Energy Logger, 2.49MW, 3000A FLUKE-1735

Power/Energy Logger, 2.49MW, 3000A (Discontinued)

  • Mfr # FLUKE-1735
  • Zoro # G1521371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-1735
Zoro #
G1521371
UPC #
095969344722
Country of Origin
Romania

Dimensions

Manufacturers Warranty Length
2 yr.

Details

Item
Power and Energy Logger
Sampling Rate
0.976 mS
Phase
3
Includes
(4) Flexible Current Probes(15A/150A/3000A), Power Log Software, Voltage Leads and Clips, Color Localization Set, PC interface Cable, International AC Adapter (115/230V, 50/60 Hz), Printed English Manual, Multi Language Manual CD, Soft Carrying Case
Max. Watts
2.49MW
Kit Current Capability
3000A
Display
Color LCD
Crest Factor
2.83
Max. AC Voltage
480
Power Factor
0 to 1
Max. VA
2.49MVA
Storage
4 MB
Calibration Frequency
46 to 54, 56 to 64 Hz
AC Response
True RMS
Current Channels
4
Voltage Accuracy
+/-0.2% +5 Digits
Voltage Channels
3
Min. Transient Duration
10 mS
Data Logging
Yes
Max. AC Amps
3000A
Harmonic Capture Range
40th
Safety Rating
Cat III 600V
Display Resolution
320 x 240
Current Accuracy
+/-1%

Description

Power and Energy Logger, Current Channels 4, Includes (4) Flexible Current Probes(15A/150A/3000A), Power Log Software, Voltage Leads and Clips, Color Localization Set, PC interface Cable, International AC Adapter (115/230V, 50/60 Hz), Printed English Manual, Multi Language Manual CD, Soft Carrying Case, Power Factor 0 to 1, Voltage Channels 3, Calibration Frequency 46 to 54, 56 to 64 Hz, Crest Factor 2.83, Current Accuracy +/-1 Percent, Display Resolution 320 x 240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.