Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QUICKNET-40-1
Zoro #
G1524135
UPC #
715629004239
Country of Origin
China
Dimensions
Length
24.3 ft.
Width
20"
Depth
3/16"
Min. Bend Radius
1 1/4 in
Manufacturers Warranty Length
15 yr. Limited
Details
Item
Electric Floor Heating Kit
Heating Area
40 sq. ft.
Watts Per Square Ft.
12
Heating Cable Spacing
3 in
Ambient Temp. Range
32 to 104 Degrees F
Cold Lead
10 ft., 2 Wire 16 AWG, Plus Ground Braid
Includes
Adhesive Backed Mat
Heating Cable Construction
2 Wire, Grounded, Fluoropolymer Insulating Jacket
For Use With
All Standard Sub Flooring Materials
Control Type
Thermostat(Included)
Standards
CSA
Watts per Square Ft.
12
Voltage
120
Description
Electric Floor Heating Kit, Voltage 120, Control Type Thermostat(Included), Ambient Temp. Range 32 to 104 Degrees F, Cold Lead 10 ft., 2 Wire 16 AWG, Plus Ground Braid, Heating Cable Spacing 3 in, For Use With All Standard Sub Flooring Materials, Heating Area 40 sq. ft., Min. Bend Radius 1 1/4 in, Includes Adhesive Backed Mat, Manufacturers Warranty Length 15 yr. Limited, Standards CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.