This item is Discontinued.

Current High Bay, Metal Hailde, Pulse Start, 450 W VB5W40EOAEAAA11

High Bay, Metal Hailde, Pulse Start, 450 W (Discontinued)

  • Mfr # VB5W40EOAEAAA11
  • Zoro # G1525571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VB5W40EOAEAAA11
Zoro #
G1525571
UPC #
-
Country of Origin
Multiple

Dimensions

Fixture Width
24 in
Space to Mtg. Height Ratio
1.7
Fixture Height
26 in
Overall Length
24 3/4 in
Nominal Size - Fixtures
2 ft x 2 ft
Overall Width
24 3/4 in
Channel Width
24 in
Overall Height
25 3/4 in

Details

Item
HID Fixture
Lamp Type
MH/PS
Lamp Watts
400
Fixture Wattage
450
Voltage
120V/208V/240V/277V
Reflector Type
Enclosed
Standards
UL 1598 Listed for Damp Locations, UL Listed
Light Distribution
Fixed
Fixture Reflector Material
Prismatic Acrylic Refractor, Aluminum Reflector
Mounting
3/4 in Pendant
Fixture Mounting Type
3/4 in Rigid Pendant
Fixture Voltage
120 to 277
Description/Special Features
Pulse Start
Lamp Included
No
Suggested Lamp Item No.
4PL07, 2V702
Bulb Included
No
Series
VB5
Housing Finish
Polyester Powder Paint
Ambient Temp. Range
-20 to 131 Degrees F
Lighting Technology
Metal Halide
Bulbs Included
No
Lamp Watts - Fixtures
400 W
Housing Color
White
Ballast Start Type
Pulse Start
Ballast Type
Autoreg
Bay Light Type
High Bay, Low Bay
Housing Material
Aluminum
Warranty
2ACD1
Finish
White Polyester-Powder

Description

HID Fixture, Lamp Type MH/PS, Lamp Watts 400, Fixture Wattage 450, Voltage 120 to 277, Space to Mtg. Height Ratio 1.7, Fixed Light Distribution, Prismatic Acrylic Refractor, Aluminum Reflector Refractor/Reflector Material, Enclosed Reflector Type, No, Ambient Temp. Range -20 to 131 Degrees F, Mounting Height 3/4 In. Pendant, Mounting 3/4 In. Pendant, White Polyester-Powder Finish, Die-Cast Aluminum Housing Suitable for Damp Locations Ballast Housing, Suggested Lamp Item No. 4PL07, 2V702

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.