Ball-Point Lug, 180 Deg

  • Mfr # 95151113

  • Zoro # G1526077


product price:  $40.95
/ea

Key Features

For Use With
Up to 4/0 Cable
Insulated
Yes
Stud Hole Diameter
17/32 in
Compatible Voltage (Maximum)
80V
Lug Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95151113
Zoro #
G1526077
UPC #
608246064253
Country of Origin
Multiple

Dimensions

Stud Hole Diameter
17/32 in

Details

Item
Welding Cable Ball Point Lug
For Use With
Up to 4/0 Cable
Insulated
Yes
Compatible Voltage (Maximum)
80V
Lug Material
Copper
Compatible Current (Maximum)
325 A
Lug Shape
180 Degrees Offset
Compatible Cable Gauge (Maximum)
4/0 AWG
Cable Connection Type
Ball-Point

Description

Welding Cable Ball Point Lug, Stud Hole Diameter 17/32 in, Cable Connection Type Ball-Point, Compatible Current (Maximum) 325 A, Lug Shape 180 Degrees Offset, Insulated Yes, Compatible Cable Gauge (Maximum) 4/0 AWG, Compatible Voltage (Maximum) 80V, Lug Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.