This item is Discontinued.

Miljoco Pressure Gauge, 0 to 100 psi, 1/4" MNPT, Steel, Black P2508L05

Pressure Gauge, 0 to 100 psi, 1/4" MNPT, Steel, Black (Discontinued)

  • Mfr # P2508L05
  • Zoro # G1528116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2508L05
Zoro #
G1528116
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2-1/2"

Details

Connection Location
Lower
Item
Pressure Gauge
For Use With
Pressure Test Kits
Gauge Application
Test
Range
0 to 100 psi/0 to 5 Bar
Accuracy
+/-3-2-3%
Gauge Primary Range Values
0 to 100
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Black
Gauge Panel Mountable
No
Operating Temp. Range
-40 Degrees to 150 Degrees F
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Secondary Range Units
Bar
Liquid Filled
No
Gauge Socket Material
Brass
Gauge Accuracy
+/-3-2-3%
Gauge Connection Location
Bottom
Graduations
20 psi/1 Bar
Gauge Primary Range Smallest Graduation
2
Basic Gauge Wetted Parts
Brass
Basic Gauge Sensor Material
Brass
Basic Gauge Socket Material
Brass
Gauge Lens Material
Acrylic
Gauge Case Material
Steel
Gauge Case Color
Black
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
20
Gauge Secondary Range Values
0 to 5
Series
P2508L
Smallest Graduation
2 psi/0.2 Bar
Basic Gauge Lens Material
Plastic
Gauge Sensor Material
Brass
Socket Material
Brass
Lens Material
Acrylic

Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 100, psi, Gauge Secondary Range Units Bar, Gauge Secondary Range Values 0 to 5, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material Steel, Gauge Primary Range Numbered Graduations 20, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.