Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt Truck, Standard, 1/2 cu. yd., Black

  • Mfr # FG130500BLA

  • Zoro # G1528493


product price: $968.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 1/2 in
Overall Length
60 1/2 in
Overall Width
28 in
Load Capacity
850 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG130500BLA
Zoro #
G1528493
UPC #
086876183719
Country of Origin
United States

Dimensions

Overall Height
38 1/2 in
Overall Length
60 1/2 in
Overall Width
28 in
Container Height
38 in
Handle Height
32 in
Caster Dia.
5"
Wheel Diameter
10"
Overall LxWxH
60 1/2 in x 28 in x 38 1/2 in
Axle-Mounted Wheel Dia.
10 in
Caster Wheel Dia.
3 1/2 in

Details

Item
Plastic Tilt Truck
Load Capacity
850 lb
Color
Black
Cubic Foot Capacity
13.5 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Polyolefin
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
1307
Handle Type
No Handle
Wheel Material
Rubber
Frame Material - Hoppers and Cube Trucks
Steel
Caster Type
(2) Swivel
Item - Tilt Trucks
Tilt Truck
Color - Hoppers and Cube Trucks
Black
Load Capacity - Hoppers and Cube Trucks
850 lb.
Cubic Yard Capacity
0.5 cu yd
Volume Capacity
1/2 cu. yd.
Container Material
Plastic
Includes
Steel Side Rails
Container Material - Hoppers and Cube Trucks
MDPE
Handle Included
Yes
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Lid/Cover Type
No Lid/Cover
Caster/Wheel Mounting Location
Standard
Non-Marking Casters/Wheels
No
Caster Wheel/Tread Material
Rubber
Axle-Mounted Wheel/Tread Material
Rubber
Quiet Performance Features
Quiet casters reduce noise
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Series
BRUTE(R)

Description

Tilt Truck, Cubic Foot Capacity 13.5 cu ft, Load Capacity 850 lb, Overall Length 60 1/2 in, Overall Width 28 in, Overall LxWxH 60 1/2 in x 28 in x 38 1/2 in, Overall Height 38 1/2 in, Optional Lid Mfr. No. 1307, Container Material Plastic, Color Black, Handle Type No Handle, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 3 1/2 in, Axle-Mounted Wheel Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.