Blank Tubing, 1/4 in, 100 ft, Black
Mfr # T22-100S
Zoro # G1530252
product price:Â $10.85
/eaKey Features
For Use With
1/4 in Fittings
Material
PEX
Features
100 ft Length
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T22-100S
Zoro #
G1530252
UPC #
077985004743
Country of Origin
Mexico
Dimensions
Overall Length
100 ft
Diameter
1/4 in
Details
Item
Tubing
For Use With
1/4 in Fittings
Material
PEX
Features
100 ft Length
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Color
Black
Material of Construction
Polyethylene
Compatible Product Type
1/4 in Barbed Fittings and Stakes
Product Type
Blank Tubing
Description
Tubing, Product Type Blank Tubing, Compatible Product Type 1/4 in Barbed Fittings and Stakes, Material PEX, Color Black, Diameter 1/4 in, Overall Length 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.