Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Neptune Mixer, Tank, 1/2 HP, 350RPM, 3/4In Dia JG-3.0

Mixer, Tank, 1/2 HP, 350RPM, 3/4In Dia (Discontinued)

  • Mfr # JG-3.0
  • Zoro # G1530356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JG-3.0
Zoro #
G1530356
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
48
Shaft Length (In.)
48
Shaft Dia. (In.)
3/4
Dia.
3/4

Details

Type
Gear Drive
Max. RPM
350
Material
316 SS
For Use With
Open Top Tank
Propeller
12 in,3 Blade
Motor
115 or 230V Single Phase
HP
1/2
Mounting Brackets
Clamp
Application
Used for mixing tanks containing up to 3000 gallons of liquids with viscosity of 100 cps, up to 1000 gallons at 500 cps or up to 500 gallons at 1000 cps.
Motor Type
TEFC Electric
Shaft Material
316 Stainless steel
Item
Tank Mixer

Description

Tank Mixer, Gear Drive, - Head, - Size, Length (In.) 48, Max. RPM 350, Shaft Dia. (In.) 3/4, Shaft Length (In.) 48, Dia. 3/4, 1/2 HP, Motor 115 or 230V Single Phase, TEFC Electric, Clamp Mounting Brackets, 12 In.,3 Blade Propeller, - Finish, 316 Stainless steel Shaft Material, For Use With Open Top Tank, 316 SS Material, -, Function -, Used for mixing tanks containing up to 3000 gallons of liquids with viscosity of 100 cps, up to 1000 gallons at 500 cps or up to 500 gallons at 1000 cps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.