This item is Discontinued.

3M 16-14 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 MH14-8FLX

16-14 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (Discontinued)

  • Mfr # MH14-8FLX
  • Zoro # G1530392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH14-8FLX
Zoro #
G1530392
UPC #
00051128590942
Country of Origin
Unknown

Dimensions

Stud Size
#8
Tongue Width - Wire Connector
0.30 in
Overall Length
0.90 in

Details

Wire Range
16 to 14 AWG
Insulation Type
Heat Shrink
Insulation Color
Blue
Item
Fork Terminal
Standards
UL Listed/CSA Certified
Connection Type
Lug
Terminal Type
Locking
Seam
Brazed
Connection Material
Copper
Max. Temp.
221 Degrees F
Max. Voltage
600V

Description

Fork Terminal, Stud Size #8, Standards UL Listed/CSA Certified, Connection Material Copper, Connection Type Lug, Insulation Type Heat Shrink, Overall Length 0.90 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.