Laminating Machine, Roll, Speed 39 In/Min
Mfr # 1701680A
Zoro # G1530471
product price:Â $835.99
/ea
Free Shipping & Returns
Key Features
Lamination
Hot
Speed
39 in/min
Max. Document Width
12 in
Warm-Up Time
2 min
Height
11 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1701680A
Zoro #
G1530471
UPC #
033816054516
Country of Origin
China
Dimensions
Max. Document Width
12 in
Height
11 1/8 in
Thickness
1.7 to 5 mil
Length
16 7/8 in
Width
18 1/8 in
Overall Height
14 3/8 in
Overall Width
24 in
Laminating Width - Maximum
12 in
Overall Depth
22.31 in
Film Thickness - Maximum
5 mil
Details
Item
Laminating Machine
Lamination
Hot
Speed
39 in/min
Warm-Up Time
2 min
Temp.
Variable
Voltage
120 V
Includes
Trimmer/Cutter
For Use With
3000052EZ, 3125913EZ, GBC 3125365EZ
Product Type
Laminating Machine
Lamination System
Hot
Compatible Manufacturer Part Number
3000052EZ, 3125913EZ, GBC 3125365EZ
Compatible Brand
GBC EZ Load
Power Source
Electric
Description
Laminating Machine, Hot, Length 16 7/8 in, Width 18 1/8 in, Height 11 1/8 in, Temp. Variable, Speed 39 in/min, Max. Document Width 12 in, Thickness 1.7 to 5 mil, Warm-Up Time 2 min, Voltage 120 V, For Use With 3000052EZ, 3125913EZ, GBC 3125365EZ, Includes Trimmer/Cutter
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.