Excelam-Plus 685 27" Roll Laminator
- Mfr # 685
- Zoro # G814851116
Key Features
Specifications
Product Information
- MFR #
- 685
- Zoro #
- G814851116
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Length
- 20 in
- Thickness
- 1.5 mil to 10 mil
- Width
- 37 in
- Depth
- 11 in
Details
- Voltage
- 110 Volt/60 Htz
- For Use With
- RL-18-03-250-1-G; RL-18-15-500-1-G; RL-25-03-250-1-G; RL-25-15-500-1-G; RL-27-03-250-1-G; RL-27-15-500-1-G; RL-12-15-500-1-G; RL-12-03-250-1-G; RLP-12-03-250-1-G; RLP-18-03-250-1-G; RLP-25-03-250-1-G; RLP-27-03-250-1-G
- Includes
- 3/16" Mounting Capacity
- Warm Up Time
- 12 Minutes
- Speed Range
- 0-10 ft/ min
- Heating Method
- Heated Rollers
- Features
- Safety Shield, Auto Shutoff
- Material
- Plastic, Metal
- Display Type
- Digital
- Color
- Beige
- Application
- Laminating Machine
- Heater Type
- Quartz
- Roller Gap Adjustment
- 7 Positions
- Temperature Control
- Variable
Description
The GMP Excelam Plus 685 is a 27" thermal roll laminator with mounting capabilities. Its easy-to-use features make it ideal for both beginning and expert users alike. It incorporates the latest heated roller technology for high quality lamination, a digital LCD display where temperature and speed settings can be easily adjusted, a 9 program memory function for quick repeat setups, and an adjustable gap control for ease in mounting up to 3/16". The GMP Excelam 685 Plus is capable of accommodating films 1.5mil to 10mil in thickness. Laminate posters, inkjet printouts, leaflets, maps, menus and more with this high quality, versatile laminator.
- • Auto Shutoff
- • Reverse Functionaility
- • Safety Switches on Feed Table & Safety Shield
- • 2" Diameter Silicone Heated Rollers
- • Dual Temperature Control
- • Horizontal End Trimmer
- • Cooling Fans
- • Aluminum Feed Tray
- • Standby Mode
- • Job Position (Memory) up to 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.