Fire Blanket and Pouch, Fiberglass

  • Mfr # S97450

  • Zoro # G1532492


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 ft
Case Size
18 x 12-1/2 in
Blanket Color
White
Case Color
Red
Blanket Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S97450
Zoro #
G1532492
UPC #
032738012758
Country of Origin
United States

Dimensions

Overall Length
6 ft
Case Size
18 x 12-1/2 in
Blanket Length
72 in
Blanket Width
60 in
Overall Width
5 ft
Storage Container Size
8 in W x 12 in H

Details

Item
Fire Blanket
Blanket Color
White
Case Color
Red
Blanket Material
Fiberglass
Includes
Wall Hanging Vinyl Pouch
Material Weight
18 oz
Storage Container Type
Pouch
Storage Container Color
Red
Blanket Coating
None
Grommet Spacing
36 in
Resistance Properties
Chemical Resistant
Material
Fiberglass
Color
White

Description

Fire Blanket, Blanket Coating None, Blanket Color White, Blanket Material Fiberglass, Overall Length 6 ft, Overall Width 5 ft, Storage Container Color Red, Storage Container Size 8 in W x 12 in H, Storage Container Type Pouch, Grommet Spacing 36 in, Includes Wall Hanging Vinyl Pouch, Material Weight 18 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.