Zoro Homepage
This item is Discontinued.
E.R. Wagner Rigid Plate Caster, 250 lb, 3-1/2 In Dia 7F0349B52050FAMR

Rigid Plate Caster, 250 lb, 3-1/2 In Dia (Discontinued)

  • Mfr # 7F0349B52050FAMR
  • Zoro # G1533576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7F0349B52050FAMR
Zoro #
G1533576
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Overall Height
4-9/16"
Mounting Plate Size
2 3/8 in x 3 5/8 in
Mounting Bolt Dia.
5/16 in
Caster Plate Thickness
9/64"
Caster Plate Size
2-3/8" x 3-5/8"
Plate Thickness
0.138"
Plate Size
2-3/8" x 3-5/8"

Description

Rigid, Plate Caster, Load Rating 250 lb, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.