Low Crown Cap Nut, 3/8"-24, Steel, Zinc Plated, 5/8 in H, 25 PK

  • Mfr # CPB091

  • Zoro # G1535107


product price:  $14.69
/pk 25, $0.59/ea

Key Features

Material
Steel
Profile
Low Crown
Finish
Zinc Plated
Material Grade/Class
Not Graded
Overall Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPB091
Zoro #
G1535107
UPC #
632393589055
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Overall Height
5/8 in
Hex Width
9/16 in
Nut Height
5/8 in
Fastener Thread Depth
3/8 in
Height
7/16 in
Thread Depth
3/8"
Width Across Flats
9/16 in
Dia./Thread Size
3/8"-24

Details

Item
Cap Nut
Material
Steel
Profile
Low Crown
Finish
Zinc Plated
Material Grade/Class
Not Graded
Standards
SAE J483
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Dimensional Standards
SAE J483
Resistance Properties
Corrosion Resistant
Tensile Strength
70,000 psi
Thread Type
Fine
Removable
Yes
Material Quality Standards
ASTM 12L14
Rockwell Hardness
B80 to B90
Pack Size
Small Pack
Material Grade
Grade 2
Nut Style
Cap Nut
Basic Material
Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc

Description

Cap Nut, Material Grade/Class 12L14, Material Steel, Finish Zinc-Plated, Thread Size 3/8 In.-24, Overall Height 0.625 in, Hex Width 9/16 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Lock Type Non-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.