Straight Flute Hand Tap, 7/16"-14, Taper, 4 Flutes, UNC

  • Mfr # 14225

  • Zoro # G1536735


product price:  $24.15
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14225
Zoro #
G1536735
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H3
Size
7/16"
Thread Size
7/16"-14
65% Thread Drill Size
V
55% Thread Drill Size
W
Shank Length
1 23/32 in
Tap Length Standard
ANSI
75% Thread Drill Size
U
Square Size
0.2420 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
5305L/5303L
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Cutting Direction - Machining
Left Hand
Series
5305L/5303L
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Shank Type - Machining
Straight
Spiral Direction
Left Hand
Extended Neck
Yes
Thread Limit
H3
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNC

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Taper, Overall Length 3.16 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size U, Thread Limit H3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.