This item is Discontinued.

Zoro Select Waxed Kraft Paper, 30 lb., Kraft, 36 In. W 0760-1430016

Waxed Kraft Paper, 30 lb., Kraft, 36 In. W (Discontinued)

  • Mfr # 0760-1430016
  • Zoro # G1536814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0760-1430016
Zoro #
G1536814
UPC #
-
Country of Origin
United States

Dimensions

Roll Dia.
9"
Width
36"
Length
1470 ft.

Details

Color
Kraft
Basis Weight
30 lb.
Item
Waxed Kraft Paper

Description

Waxed Kraft Paper, Basis Weight 30 lb., Kraft, Length 1470 ft., Width 36 In., Roll Dia. 9 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.