Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K229 BLK REG 4XL
Zoro #
G1536875
UPC #
-
Country of Origin
El Salvador
Dimensions
Fits Waist Size
58 to 62"
Size
4XL
Details
Item
Bottoms
Color
Black
Material
100% Cotton
Fabric Weight
9.5 oz
Gender
Men's
Lining Material
Unlined
Description
Bottoms, Color Black, Gender Men's, Size 4XL, Material 100 Percent Cotton, Fabric Weight 9.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.