Safety Glasses, Condor V, Scratch-Resistant, Wraparound, Frameless, Clear Frame, Clear Lens

  • Mfr # 1FYX6

  • Zoro # G1538914


product price:  $1.99
/ea
Sold in multiples of 12 for $23.88

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1FYX6
Zoro #
G1538914
UPC #
190735050910
Country of Origin
Multiple

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
No
Temple-to-Temple Width
3 1/8 in
Arm Length
4 1/2 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Condor V
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Gender
Unisex
Metal Detectable
No
UV Protection
99.9% UVA/UVB
X-Ray Detectable
No
Includes Polarized Lens Coating
No
For Small Heads Designation
H
Includes Padded Nose Piece
No
Arm Material
Polycarbonate
Includes Brow Lining
No
Hinge Type
Barrel
Includes Anti-Fog Lens Coating
No
Adjustable Nose Piece
No
Application
General Purpose
Nose Bridge Material
Polycarbonate
Minimum Operating Temperature
23 Degrees F
Arm Tip Type
Spatula
Arm Color
Clear
Includes Scratch-Resistant Lens Coating
Yes
Dielectric Protection
No
Includes Anti-Static Lens Coating
No
Includes Padded Arms
No
Includes Eye Socket Lining
No
Maximum Operating Temperature
131 Degrees F
Ultra-Violet Scale Protection Designation
U6
Visible Light Scale Protection
L1.7
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series SL-B, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable, Standards ANSI Z87.1-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.