Manual Gooseneck Kitchen/Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # B-2867-04

  • Zoro # G1539395


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-2867-04
Zoro #
G1539395
UPC #
671262013666
Country of Origin
United States

Dimensions

Spout Length
5 3/4 in
Height
10-11/16 in
Overall Height
11 15/16 in
Spout Height
10 11/16 in
Overall Width
16 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1 1/4 in
Spout Height - Maximum
10 11/16 in
Spout Outlet Height
6 1/4 in
For Mounting Hole Diameter - Maximum
1 1/2 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Gooseneck Kitchen/Bathroom Faucet
ADA Compliance
ADA Compliant
Replacement Cartridge
Mfr. No. 016753-40
Connection
1/2 in
Valve Type
Compression
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Battery Charger CEC Compliant
Non CEC Compliant
Temp. Control
Yes
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Power Source
Manual
Type
Two Handle
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Male NPSM
Temperature Control
Adjustable Temperature
Spout Reach
5 3/4 in
Application
Commercial
Outlet Type
Aerator
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
2.2 gpm
Inlet Connection Gender
Male
Compatible Cartridge Manufacturer Part Number
016752-40NS, 16753-40NS
Legend Style
Color
Mounting Hole Center-to-Center Distance - Maximum
8 in
Inlet Connection Type
NPSM
Number of Mounting Holes
3
Spout Shape
Gooseneck
Mounting Hole Center-to-Center Distance - Minimum
8 in
Temperature - Minimum
40 Degrees F
Flow Type
Aerated
Pressure - Maximum
125 psi
CEC Compliance
Not CEC Compliant
Ligature Resistance
No
Operation Method
Manual
For Water Temperature
Hot/Cold
For Location
Bathroom, Kitchen
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.