Vibration Isolator, 125 Lb Max, 5/16-18

  • Mfr # 2NPG4

  • Zoro # G1539483


product price:  $4.29
/ea

Key Features

Type
Male Threads Top End
Max. Load Downward Compression (Lb.)
125 lb
Cylinder Dia.
1 1/2 in
Height
1 in
Thread Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NPG4
Zoro #
G1539483
UPC #
190735449431
Country of Origin
Korea, Republic of

Dimensions

Cylinder Dia.
1 1/2 in
Height
1 in
Thread Length
5/8 in
Thread Size
5/16"-18
Overall Diameter
1.5 in
Stud Length
0.63 in
Overall Height
1 in

Details

Item
Vibration-Isolating Mount
Type
Male Threads Top End
Max. Load Downward Compression (Lb.)
125 lb
Material
Rubber
Screws
Grade 5, Yellow Zinc Plated
Resistant To
Abrasion
Mounting
Compression
Isolator Material
Rubber
Stud or Tap Material
Yellow Zinc-Plated, Grade 5
Vibration Isolator Style
One Threaded Stud
Maximum Load Downward Compression
125 lbf
Resistance Properties
Abrasion-Resistant
Shape
Cylindrical
Mounting Style
Compression
Load Downward Compression - Maximum
125 lbf

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 125 lbf, Overall Diameter 1.5 in, Height 1 in, Stud Length 0.63 in, Thread Size 5/16 In.-18, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Yellow Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.