#4-40 x 3/8 in Spanner Pan Tamper Resistant Screw, Plain Finish, 18-8 Stainless Steel, 50 PK

  • Mfr # 120910

  • Zoro # G1540113


product price:  $9.55
/pk 50, $0.19/ea

Key Features

Pan Head
Spanner Drive
System of Measurement
Inch
Drive Size
#4
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120910
Zoro #
G1540113
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Fastener Length
3/8 in
Drive Size
#4
Head Height
0.068 in
Head Dia.
0.205 to 0.219 in
Thread Length
3/8 in
Overall Length
3/8 in
Maximum Head Width
7/32 in
Maximum Head Height
1/16 in
Head Width
0.219 in
Screw Size
#4

Details

System of Measurement
Inch
Head Type
Pan
Drive
Spanner
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
Item
Tamper Resistant Screw
Pack Size
Small
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Resistance Properties
Tamper-Resistant
Thread Fit
2A
Thread Type
Coarse
Material Grade/Class
302
Type
Machine Screw

Description

Tamper Resistant Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Spanner, Thread Size #4-40, Fastener Length 3/8 in, Head Width 0.219 in, Head Height 0.068 in, Drive Size #4, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products