Iodine Flask, Wide Spout500 mL, PK6 (Formerly Lab Safety Supply)

  • Mfr # 5YHT0

  • Zoro # G1540472


product price:  $60.99
/pk 6, $10.17/ea

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5YHT0
Zoro #
G1540472
UPC #
190735560815
Country of Origin
China

Dimensions

Stopper Size
24/29
Labware Height - Metric
200 mm
Labware Height - English
7.9 in
Mouth Size
Narrow
Body Diameter - Metric
105 mm
Joint Size
24/29
Overall Height - Metric
200 mm
Compatible with Stopper Size
24/29

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Graduation Range
100 to 500 mL
Graduation Subdivisions
100 mL
Labware Neck Style
Canted
Color
clear
Material of Construction
Glass
Labware Closure Color
Clear
Includes
Stopper
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Special Features
Boiling
Capacity
500ml
Item
Erlenmeyer Flask
Autoclavable
Yes
Labware Closure Type
Stopper
Shape
Conical
USP Specification
Type I
Capacity - English
16.9 fl oz
Body Color
Clear
Closure Material
Glass
Maximum Graduation - Metric
500 mL
Closure Type
Stopper
Closure Color
Clear
Graduated
Yes
Clarity
Transparent
Graduation Increments - Metric
100 mL
Glassware Class
Not Rated
Body Material
Glass
Number of Necks
1
Basic Material
Glass
Number of Flasks Included
1
Capacity - Metric
500 mL
Neck Style
Canted

Description

Formerly Lab Safety Supply.


Erlenmeyer Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 200 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure Yes, Closure Type Stopper, Neck Style Canted, Closure Material Glass, Compatible with Stopper Size 24/29, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Narrow, Glassware Class Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.