Pull Handle, Polished, 3-1/2 In. H, Polished, Threaded Holes

  • Mfr # KS-435/M

  • Zoro # G1540761


product price:  $13.99
/ea

Key Features

Color
Silver
Material
Stainless Steel
Mounting Type
Threaded Holes
Projection
29/32 in
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS-435/M
Zoro #
G1540761
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Height
29/32 in
Screw Size
#6-32
Grip Dia.
3/16 in
Overall Width
7/16 in
Grip Length
3 5/16 in
Overall Length
3 3/4 in
Thread Depth
11/32 in
Grip Thickness
25/64 in
Grip Width
3 1/2 in

Details

Finish
Mirror
Color
Silver
Material
Stainless Steel
Mounting Type
Threaded Holes
Projection
29/32 in
Item
Pull Handle
Hardware
Included
Mounting Hole Center to Center
3 1/2 in
Load Rated (Y/N)
N
Includes
Screws
Product Type
Pull Handle
Standards
NSF Certified
Folding Type
Fixed
Load Rating
Not Load Rated
Number of Mounting Holes
2
Includes Hardware
Hardware Included
Grip Shape
Round
Count
20
Handle Shape
Bridge
Grip Offset
29/32 in
ANSI/BHMA Finish
Bright Stainless Steel
Projection Type
Non-Recessed

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Stainless Steel, Finish Mirror, Mounting Hole Center to Center 3.5 in, Projection 29/32 in, Grip Dia. 3/16 in, Grip Thickness 0.394 in, Screw Size #6-32, Overall Length 3 3/4 in, Overall Width 1/2 in, Thread Depth 0.35 in, Grip Length 3.31 in, Color Silver, Degree Offset Not Applicable, Grip Height 29/32 in, Hardware Included, Product Type Pull Handle, Standards NSF Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.