This item is Discontinued.

Handle-It Collar Connector, Length 13 3/4 In BR-CCC

Collar Connector, Length 13 3/4 In (Discontinued)

  • Mfr # BR-CCC
  • Zoro # G1544952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-CCC
Zoro #
G1544952
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
13 3/4 in
Overall Height
3 7/8 in

Details

Material
Steel
Color
Yellow
Item
Corner Collar Connector

Description

Color Yellow, Steel, Overall Length 13 3/4 in, Overall Height 3 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.