HSS Step Drill Bit 12 Sizes, 3/16-7/8"

  • Mfr # 6EXN4

  • Zoro # G1547795


product price: $36.69
/ea

Key Features

Shank Diameter
3/8 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
2 7/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EXN4
Zoro #
G1547795
UPC #
190735882313
Country of Origin
China

Dimensions

Shank Diameter
3/8 in
Overall Length
2 7/8 in
Size Range
3/16 in to 7/8 in
Drill Bit Sizes Included
3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Step Thickness
1/8 in
Flute Length
1 29/32 in
Minimum Hole Size
3/16 in
Number Hole Sizes
12
Shank Length
1 in
Maximum Drilling Depth
3.5 mm
Maximum Hole Size
7/8 in

Details

Item
Step Drill Bit
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Impact Rated
Not Impact Rated
Number of Pieces
1
Decimal Equivalent
0.1875, 0.25, 0.3125, 0.375, 0.4375, 0.5, 0.5625, 0.625, 0.6875, 0.75, 0.8125, 0.875
Primary Material Application
Steel
Spiral Direction
Neutral
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction
Right Hand
Step Increments
1/16 in

Description

Step Drill Bit, High Speed Steel, Black Oxide, 3/16 in to 7/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 7/8 in Overall Length, Maximum Drilling Depth 3.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.