Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49915
Zoro #
G1548687
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
10-1/2
Width (In.)
4-1/2
Notch Depth (In.)
1/4
Notch Width (In.)
1/4
Details
Item
Notched Trowel
Type
2-sided
Material
Stainless Steel
Notch Type
Square
Notch Spacing (In.)
1/4
Handle Design
Curved
Handle
Cushion Grip
Characteristics
Zinc Die Cast Shank Riveted to Blade, First and Last Rivet Reinforced Welded
Description
Mega Grip Notched Trowel, Size 10.5 x 4.5 Inches, Square Notch, 1/4 x 1/4 x 1/4 Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.