Swivel Plate Cstr w/Brke, 410 lb, 6 In Dia (Discontinued)
- Mfr # 1FA806514002D91R
- Zoro # G1548802
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1FA806514002D91R
Zoro #
G1548802
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7-1/2"
Wheel Dia.
6 in
Wheel Width
2 in
Plate Size
5" x 5-1/2"
Plate Thickness
0.250"
Mounting Bolt Dia.
3/8 in
Caster Plate Thickness
1/4"
Caster Plate Size
5" x 5-1/2"
Mounting Plate Size
5 in x 5 1/2 in
Description
Swivel, Plate Caster, Load Rating 410 lb, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Caster Brake Type Side Cam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.