Peltor Optime Over-the-Head Earmuffs, Passive, NRR 30dB, Black/Green
Mfr # H10A HV
Zoro # G1552467
product price: $40.99
/eaKey Features
Color
Black/Green
Series
Optime
Noise Reduction Rating
30 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam, Polyurethane, PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H10A HV
Zoro #
G1552467
UPC #
10093045981721
Country of Origin
United States
Details
Item
Ear Muffs
Color
Black/Green
Series
Optime
Noise Reduction Rating
30 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam, Polyurethane, PVC
Dielectric
No
Protection Type
Passive
Standards
CSA Class AL
Features
2 Cups Connected by a Foam Inner Layer to Reduce Structural Resonances Provide Maximum Noise Reduction Throughout the Full Range of Low and High Frequencies
Earmuff Type
General Purpose
For Use With
Road Construction, Airport and Utility Workers
Material
ABS, Stainless Steel
Number of Batteries
0
Weight
0.6 lb
Band Color
Black/Silver
Electrically Insulated
No
Cup Material
ABS
Cup Color
Lime
Band Material
Acetal, PVC, Stainless Steel
Description
Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 30 dB, Dielectric No, Cushion Material Foam, Polyurethane, PVC, For Use With Road Construction, Airport and Utility Workers, Cup Color Lime, Series 105, Earmuff Type Rigid, Standards CSA Class AL, Replacement Pad Grainger Part Number 3NLC7, Band Color Black/Silver, Band Material Acetal, PVC, Stainless Steel, Cup Material ABS, Features Dual-Cup Design, Earcup Pivot Points, Foam Filled Cushions, Stainless Steel Headband, Weight 0.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.