Lockout Hasp, Red, Aluminum, 6 Max. No. of Padlocks, 3/8 in Max. Shackle Dia.

  • Mfr # 7546

  • Zoro # G1554375


product price:  $7.59
/ea

Key Features

Material
Aluminum
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
4 7/8 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7546
Zoro #
G1554375
UPC #
-
Country of Origin
India

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
4 7/8 in
Width
2 in
Closed Jaw Hole Size
1 1/2 in
Overall Width
2 in

Details

Item
Lockout Hasp
Material
Aluminum
Max. Number of Padlocks
6
Lockout Color
Red
Standards
OSHA 1910.147
Legend
No Legend
OSHA Compliant
Yes
Nonsparking
Yes
Lockout Hasp Style
Snap-On
Maximum Number of Padlocks
6
Lockout Material
Aluminum

Description

Lockout Hasp, Closed Jaw Hole Size 1 1/2 in, For Maximum Padlock Shackle Diameter 3/8 in, Lockout Material Aluminum, Lockout Material Finish Not Applicable, Maximum Number of Padlocks 6, Hasp Style Standard, Legend No Legend, Lockout Color Red, Overall Length 4 7/8 in, Overall Width 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.