Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Mobile Floor Scale, Digital, 500kg/1000 lb D31P500TX

Mobile Floor Scale, Digital, 500kg/1000 lb (Discontinued)

  • Mfr # D31P500TX
  • Zoro # G1555626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D31P500TX
Zoro #
G1555626
UPC #
-
Country of Origin
Unknown

Dimensions

Weighing Surface Depth
28 in
Weighing Surface Width
20 in
Overall Height
52 in
Overall Width
20 in
Overall Length
33-1/2"

Details

Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
kg
Capacity
500kg/1000 lb.
Scale Graduations
0.1kg
Scale Display
LCD
Application Modes
Weighing, Simple Parts Counting
Item
Mobile Floor Scale
Scale Readability
0.1kg
Standards
UL, FCC
Platform Material
Stainless Steel
Power Unit
AC Power Supply, Battery
Housing Material
Steel
Includes
Tubular Welded Stainless Steel Frame/Stainless Steel Column
Material
Steel

Description

Mobile Floor Scale, Scale Display LCD, Weighing Surface Depth 28 in, Weighing Surface Width 20 in, Weighing Units kg, Scale Graduations 0.1kg, Overall Width 20 in, Overall Height 52 in, Standards UL, FCC, Includes Tubular Welded Stainless Steel Frame/Stainless Steel Column

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.