Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1176
Zoro #
G1557586
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length (In.)
27
Details
Item
Slide Hammer Puller
Type
Reversible
Hammer Weight
2.50 lb
Number of Jaws
2 or 3
Jaw Spread (In.)
1-1/4
Reach (In.)
3-1/2
Includes
Puller, 2-1/2-lb. Hammer, 2-Way or 3-Way Head
Description
Slide Hammer Puller, Hammer Weight 2.50 lb, Includes Puller, 2-1/2-lb. Hammer, 2-Way or 3-Way Head, Number of Jaws 2 or 3, Jaw Type -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.