Wiper Blade, 18 in, W1 Winter, W1
Mfr # W1-18
Zoro # G1558225
product price:Â $10.15
/eaKey Features
Type
W1 Winter
Standards
SAE J903
For Use With
Hook, Pin Boyonet Wiper Arms
Application
Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W1-18
Zoro #
G1558225
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size (In.)
18 in
Blade Length Range
18 in to 20 in
Size
18 in
Details
Item
Wiper Blade
Type
W1 Winter
Standards
SAE J903
For Use With
Hook, Pin Boyonet Wiper Arms
Application
Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
Material
Metal
Includes
Hook, Pin, or Bayonet Wiper Arm Adapter
Arm Type
1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet
Series
W1
Windshield Location
Front
Blade Type
Conventional
Blade Material
Rubber
Adapter Included
Yes
Mounting Hardware Included
Yes
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 18 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series W1, Standards SAE J903
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.