5in String Wet Mop, 20oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGC15306WH00

  • Mfr # FGC15306WH00

  • Zoro # G1559643


product price:  $17.39
/ea

Key Features

Headband Size
5 in
Mop Head Color
White
Mop Connection Type
Side Gate
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGC15306WH00
Zoro #
G1559643
UPC #
086876059113
Country of Origin
China

Dimensions

Headband Size
5 in
Width
5"
Length
38" to 44"
Overall Length
38 in to 44 in
Overall Width
7 in
Overall Depth
17 in

Details

Mop Head Color
White
Mop Connection Type
Side Gate
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Color Coding System
Yes
Sub-Category
Mop Heads
Connection Type
Clamp
Handle Included
No
Launderable
Yes
End Type
Loop
For Use With
Rubbermaid Commercial Products Mop Handles
Color
White
Material
Cotton/Synthetic
Ply
4
Basic Material
Cotton, Rayon, Synthetic Blend
Series
Swinger Loop
Dry Weight
20 oz
Features
Minimum 70% Post-Consumer Recycled Content
Capacity
24 oz
Standards
REACH
Product Type
Wet Mop Head
Resistance Properties
Chemical Resistant
Compatible Manufacturer Part Number
FGH226000000
Includes Handle
No
Ply Count
4
Includes Wet Mop Tailband
Yes

Description

Wet Mop, Material Cotton/Synthetic, Mop Connection Type Clamp On, Overall Width 7 in, Overall Depth 17 in, Launderable Yes, Color White, Dry Weight 24 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 24 oz, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.