This item is Discontinued.

Zoro Select Wire Tag, Paper, Equipment Status, PK500 0760-1420017

Wire Tag, Paper, Equipment Status, PK500 (Discontinued)

  • Mfr # 0760-1420017
  • Zoro # G1560736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0760-1420017
Zoro #
G1560736
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Height
7-1/4"

Details

Item
Wire Tag
Color
White
Material
Paper
Legend
Equipment Status
Includes
12" Wire
Legend Color
Red

Description

Wire Tag, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.